Shop All Ionizing & Static Removal Bars
Exair
Ionizing Bar, GEN4, 12"
Mfr # 8012
Zoro # G7194387
original price:
$392.99
16% off
new price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Armored & Shielded Cable, Integrated Ground, Non-Ratioactive, Shockless, Stainless Steel Connection to Power Supply, With Mounting Flange
- Includes Armored and Electromagnetically Shielded Cable, 5 ft, Assembled Connector
- Length 13 5/8 in
- Maximum Distance from Charged Surface 4 in
- Standards CE Certified, EU Machinery Directive (2006/42/EC), RoHS Compliant, UL rated 94 HB (Plastic Parts)
Product Information
- Brand Exair
- MFR # 8012
- Zoro # G7194387
- Country of Origin United States
- Category Ionizing & Static Removal Bars
Dimensions
Length | 13 5/8 in |
Depth | 1/2 in |
Ionizer Bar Working Length | 12 in |
Details
Item | Ionizing Bar |
Features | Armored & Shielded Cable, Integrated Ground, Non-Ratioactive, Shockless, Stainless Steel Connection to Power Supply, With Mounting Flange |
Includes | Armored and Electromagnetically Shielded Cable, 5 ft, Assembled Connector |
Maximum Distance from Charged Surface | 4 in |
Standards | CE Certified, EU Machinery Directive (2006/42/EC), RoHS Compliant, UL rated 94 HB (Plastic Parts) |
Static Discharge Time | 0.1 sec |
Product Type | Ionizing Bar |
Description
Ionizing Bar, Static Discharge Time 0.1 sec, Depth 1/2 in, Features Armored & Shielded Cable, Integrated Ground, Non-Ratioactive, Shockless, Stainless Steel Connection to Power Supply, With Mounting Flange, Includes Armored and Electromagnetically Shielded Cable, 5 ft, Assembled Connector, Length 13 5/8 in, Product Type Ionizing Bar, Standards CE Certified, EU Machinery Directive (2006/42/EC), RoHS Compliant, UL rated 94 HB (Plastic Parts), Ionizer Bar Working Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Pilot Bit, 1L, 2L, 3L (3084712X)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-100)
- STARRETT Pocket Level, 2 1/2 In, 1 Vial (135A)
- VESSEL BALL GRIP Screwdriver No.220 -5.5x75 (220S5575)
- EXAIR Ionizing Bar, GEN4, 9" (8009)
- EXAIR Stay Set Ion Air Jet Blowoff Station (8495-9362)
- EXAIR Ionizing Bar, GEN4, 18" (8018)
- EXAIR Ionizing Bar, GEN4, 3" (8003)
- EXAIR Ion Air Jet Kit (8494)
- TRANSFORMING TECHNOLOGIES SCION AC Square Wave, Ion Bar, Tungsten Alloy Emitter, 64" (IN1200-64)
- SCS Dissipative Table Mat, Blue, 2 x 4 ft. (8900)
- Exair Industrial Static Control