Shop All Air Gun Nozzles & Accessories
Exair
Engineered Air NozzIe, .875In L
Mfr # 1108-PEEK-NPT
Zoro # G4885745
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Super Air Nozzle
- Length 7/8 in
- Air Consumption 2.5 scfm
- Base Material PEEK Thermoplastic
- Inlet Size 1/8 in MNPT
Product Information
- Brand Exair
- MFR # 1108-PEEK-NPT
- Zoro # G4885745
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 7/8 in |
Inlet Size | 1/8 in MNPT |
Diameter | 5/32 in |
Overall Length | 1/2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Super Air Nozzle |
Air Consumption | 2.5 scfm |
Base Material | PEEK Thermoplastic |
Max. dBA | 58 |
Features | High Efficiency, Low Noise, OSHA Compliance |
Application | Industrial Cleaning and Drying |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 9256, 9262, 9268 |
Output | 2.0 ozf |
Air Flow Pattern | Forceful |
Sound Level | 58 dB |
Product Type | Air Gun Nozzle |
Nozzle Tip Material | Thermoplastic |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 9256, 9262, 9268, Nozzle Tip Material Thermoplastic, Overall Length 1/2 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant Yes, Sound Level 58 dB, Output 2.0 ozf, Diameter 5/32 in, Air Flow Pattern Forceful
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 3-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (554)
- PFERD 4" Flat File - Smooth Cut (11003)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4775TA)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- EXAIR Nozzle, 2-9/16inL, 56scfm, 3/8in(F)NPT, Znc (1111-4)
- EXAIR Air Gun Nozzle, 316 Stainless Steel (1107SS)
- EXAIR Nozle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, Znc (HP1126)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1100-PEEK)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 25 (BTN4-25K)
- Exair Air Gun Nozzles & Accessories