Shop All Pneumatic Tool Parts
Exair
Enclosure Cooler Side Mount Kit, NEMA 4
Mfr # 4907
Zoro # G6067162
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Enclosure Coolers
- Fits Brand EXAIR
- For Use With Mfr. Model Number 4615, 4615SS, 4625, 4625SS, 4630, 4630SS, 4640, 4640SS, 4715, 4715SS, 4725, 4725SS, 4730, 4730SS, 4740, 4740SS, 4815, 4815SS, 4825, 4825SS, 4830, 4830SS, 4840, 4840SS
- Type NEMA 4, NEMA 4X
- Includes 90 Degrees Mounting Block, Lock Nut, Nylon Elbow, O-Ring
Product Information
- Brand Exair
- MFR # 4907
- Zoro # G6067162
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Enclosure Cooler Side Mount Kit |
For Use With | Enclosure Coolers |
Fits Brand | EXAIR |
For Use With Mfr. Model Number | 4615, 4615SS, 4625, 4625SS, 4630, 4630SS, 4640, 4640SS, 4715, 4715SS, 4725, 4725SS, 4730, 4730SS, 4740, 4740SS, 4815, 4815SS, 4825, 4825SS, 4830, 4830SS, 4840, 4840SS |
Type | NEMA 4, NEMA 4X |
Includes | 90 Degrees Mounting Block, Lock Nut, Nylon Elbow, O-Ring |
Series | Exair |
Compatible with Manufacturer Part Number | 4615, 4615SS, 4625, 4625SS, 4630, 4630SS, 4640, 4640SS, 4715, 4715SS, 4725, 4725SS, 4730, 4730SS, 4740, 4740SS, 4815, 4815SS, 4825, 4825SS, 4830, 4830SS, 4840, 4840SS |
Product Type | Side Mount Kit |
Compatible with Brand | Exair |
Compatible with Series | Exair |
Description
Enclosure Cooler Side Mount Kit, Series Exair, Compatible with Grainger Part Number 4LCL2, 4LCL3, 4LCL5, 4LCL6, 4LCL8, 4LCL9, Product Type Side Mount Kit, Compatible with Manufacturer Part Number 4615, 4615SS, 4625, 4625SS, 4630, 4630SS, 4640, 4640SS, 4715, 4715SS, 4725, 4725SS, 4730, 4730SS, 4740, 4740SS, 4815, 4815SS, 4825, 4825SS, 4830, 4830SS, 4840, 4840SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 90 Degrees Mounting Block, Lock Nut, Nylon Elbow, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FDT4Z, Pressure Line, 25 micron, Outside-In (MF0058402)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod. (297070)
- BOWER Tapered Roller Bearing Cone - 1.625 In Id X 1 In W (26882)
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- EXAIR Shim Set, Aluminum, For 4LCE1 (110324)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- EXAIR Swivel Fitting, 1" NPT (9204)
- GUARDAIR Steel Nozzle Used with Extension (75LJNS)
- Exair Compressor, Air Tank & Pneumatic Tool Parts