Shop All Wet Dry Vacuums
Exair
Deluxe Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm
Mfr # 6293
Zoro # G4482941
product price: $994.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$994.99
Free 30-Day Returns
Key Features
- Air Flow 40 scfm
- Hose Dia. 1-1/2"
- Hose Length 10 ft.
- Standards ANSI Standard MH2-2004
- Tank Material Open Head: Steel, Drum: Plastic/Fiber
Product Information
- Brand Exair
- MFR # 6293
- Zoro # G4482941
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Details
Air Flow | 40 scfm |
Standards | ANSI Standard MH2-2004 |
Tank Material | Open Head: Steel, Drum: Plastic/Fiber |
Vacuum Capacity | 55 gal. |
Sound Level dBA | 77 dBA |
Item | Deluxe Chip Vac System,55 gal. |
Includes | Chip Vac, Lever Lock Drum Lid, Shutoff Valve, Filter Bag, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), Chip Wand, (2) Extension Wands, Crevice Tool, Brush, Skimmer And Floor Tool, Filter Bag Keeps The Surrounding Air Clean |
Description
Deluxe Chip Vac System,55 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal. Liquid Hand Cleaner Squeeze Bottle (323024)
- BIRDWELL Tampico Wood Bowl Brush (733-48)
- WEIMAN Goo Gone, Original Cleaner, Citrus Scent, 8 Oz Bottle (2087EA)
- HOOVER Vacuum Bag, Dry, Cartridge Filter, 3 PK (4010077C)
- EXAIR Deluxe Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6296)
- EXAIR Premium Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6393)
- EXAIR High Lift Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable (6190)
- EXAIR Premium Chip Vac System, 100 gal., 1-1/2" Hose Dia., 40 scfm (6393-110)
- EXAIR High Lift Chip Trapper System, 110 gal., 1-1/2" Hose Dia., Reusable (6190-110)
- EXAIR Premium Reversible Drum Vac System, 55 gal, 1-1/2" Hose Dia., 19 scfm (6396)
- DEWALT Wet/Dry Vacuum, 4 gal., 5 HP, Poly, 1-7/8" Hose Dia., Cartridge Filter (DXV04T)
- Exair Wet Dry Vacuums