Shop All Air Guns
Exair
Cold Air Gun, 1 Hose
Mfr # 3808
Zoro # G4885754
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Inlet Size 1/4 in
- Includes Filter Separator, Magnetic Base, Single Flexible Hose
- Overall Length 11 7/8 in
- Overall Height 4 in
Product Information
Dimensions
Inlet Size | 1/4 in |
Overall Length | 11 7/8 in |
Overall Height | 4 in |
Tool Length | 3.44 in |
Hose Length | 8 7/16 in |
Body Length | 3 7/16 in |
Description
Mini Cold Air Gun, Cooling Capacity 550 BtuH, Air Consumption 8 scfm, Body Length 3 7/16 in, Body Material Stainless Steel, Outlet Temperature 20 Degrees F, Number of Outlets 1, Hose Length 8 7/16 in, Maximum Sound Level 76 dBA, Inlet Gender Male, Inlet Size 1/4 in, Air Inlet Type NPT, Hose Material Acetal Copolymer, Includes Filter Separator, Magnetic Base, Single Flexible Hose, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 80 psi, Standards CE, Conflict Minerals Rule
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. Diamond Ultra Wet Core Bit (48-17-5007)
- KODIAK CUTTING TOOLS .0930 Carbide Reamer Decimal Size (5458090)
- PROTO Mini Impact Wrench, 3 cfm, 3/8" (J138WP-M)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14020)
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-6-CS)
- EXAIR Cold Gun, 2 Hose, 2000 BtuH, 30 CFM, 82 dBA (5330)
- EXAIR Safety Air Gun, 56 CFM, 72" Ext, Shield (1240-72-CS)
- EXAIR Safety Air Gun, 13 CFM, 72" Ext, Shield, Outlet Size: 1/8" NPT (1280SS-72-CS)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- EXAIR Safety Air Gun, 56 CFM, 24" Ext, Shield (1240-24-CS)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (75XT072AA)
- Exair Air Guns & Accessories