Shop All Air Guns
Exair
Back Blow Safety Air Gun, 12" Ext.
Mfr # 1206SS-12-CS
Zoro # G4484125
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Includes Convenient Hanger Hook; Chip Shield
- Nozzle 1006SS Back Blow Air Nozzle
Product Information
Dimensions
Extension Size | 12" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Nozzle | 1006SS Back Blow Air Nozzle |
Item | Back Blow Safety Air Gun and 12" Ext. |
Description
Back Blow Safety Air Gun and 12 In. Ext.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (1002MFRPHW)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- SUPERCUT 135-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252835)
- BOJO TOOLS 10 PC Deluxe Piece Scraper Kit (ATH-DS2-UNGL)
- EXAIR Cold Gun, 2 Hose, 2000 BtuH, 30 CFM, 82 dBA (5330)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1290-36-CS)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- EXAIR Cold Air Gun, 2 Hose (X071112)
- EXAIR Safety Air Gun, 10 CFM, Shield (1299SS-CS)
- EXAIR Cold Air Gun, 1 Hose (3808)
- GUARDAIR Pistol Grip Syphon Spray Gun (79WG)
- Exair Air Guns