Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 0.3 to 15 gph
Mfr # SR1040SS
Zoro # G5390472
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spray Pattern @ 15 In. 10 in dia
- Thread Size 1/4 FNPT
- Fluid Delivery Type Siphon
- Features Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
- Air Consumption 5.7 to 12.0 scfm
Product Information
- Brand Exair
- MFR # SR1040SS
- Zoro # G5390472
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Max. Siphon Height | 36 in |
Details
Spray Pattern @ 15 In. | 10 in dia |
Fluid Delivery Type | Siphon |
Features | Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise |
Air Consumption | 5.7 to 12.0 scfm |
Item | Atomizing Spray Nozzle |
Flow Rate | 0.3 to 15 gph |
Fluid Delivery Speed | Low |
Max. Working Pressure | 250 psig |
Material | Stainless Steel |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Siphon, Fluid Delivery Speed Low, Flow Rate 0.3 to 15 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 10 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 5.7 to 12.0 scfm, Max. Working Pressure 250 psig, Features Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor (951-05588A)
- DIXON Hung Up On Dixon Single Hose, Rack (DHR1)
- BRIGGS & STRATTON CARBURETOR (796997)
- A.R. BLUE CLEAN Electric Motor Driven Pressure Washer (BC383HS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-40065)
- Exair Pressure Washer Nozzles