Shop All Air Knives
Exair
Air Wipe, 1/4 In NPT, 1 In ID, Al
Mfr # 2401
Zoro # G0529155
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 0.002 in
- Air Consumption (SCFM) 19.1 scfm
- Material Aluminum
- Working Pressure 80 to 250 PSI
Product Information
- Brand Exair
- MFR # 2401
- Zoro # G0529155
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 0.002 in |
Outside Dia. (In.) | 3.75 in |
Inside Dia. (In.) | 1 in |
Overall Depth (In.) | 1.13 in |
Mounting Stud Thread Size | 1/4"-20 |
Throat Diameter | 1 in |
Overall Ring Diameter | 3 3/4 in |
Inlet Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 1 1/8 in |
Description
Air Wipe, Throat Diameter 1 in, Overall Ring Diameter 3 3/4 in, Maximum Flow Rate 19.1 scfm, Includes Air Wipe with Connecting Hose, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 19.1 scfm, Shim Thickness 1/500 in, Open Air Gap Setting 0.002 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F, Minimum Operating Pressure 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6006ZZNR C3 (6006-ZZNR C/3)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X12X12)
- MYSTIK JT-6 EP Hi-Temp Lithium Grease 14 oz (901076D)
- EXAIR Super Air Wipe, Aluminum, 6" (2406)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- EXAIR Aluminum Super Air Knife, 60" (110060)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- EXAIR Air Wipe Kit, 1/4 In NPT, 3 In Dia., Alum (2453)
- Exair Air Knives