Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 24 In L, SS
Mfr # 110024SS
Zoro # G3019265
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 24 in
- Air Consumption (SCFM) 69.6 scfm
- Material Stainless Steel
- Overall Depth (In.) 1.44 in
Product Information
- Brand Exair
- MFR # 110024SS
- Zoro # G3019265
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 24 in |
Overall Depth (In.) | 1.44 in |
Overall Width (In.) | 24 in |
Overall Length | 24 in |
Overall Height | 1 in |
Flow Pattern Height at 6 Inches | 3 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 18 Inches | 7 in |
Inlet Size | 1/4 in |
Overall Depth | 1 1/2 in |
Mounting Hole Diameter | 1/4 in |
Air Slot Width | 24 in |
Flow Pattern Height at 3 Inches | 2 in |
Mounting Stud Thread Size | 1/4"-20 |
Flow Pattern Height at 12 Inches | 5 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 24 in, Air Slot Height 0.002 in, Air Consumption per inch 69.6 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 3VX826 (3VX826)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 144" (BB144)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF7)
- FESTO Push-In Fitting QB-1/4-1/4-U (QB-1/4-1/4-U)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- EXAIR Air Wipe, 1/4 In NPT, 0.5 In ID, Al (2400)
- EXAIR Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum (2454)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, Al (110012)
- EXAIR Super Air Wipe Kit, Aluminum, 5" (2455)
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- Exair Air Knives