Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, Safety, 5/8 In. L
Mfr # 1109SS
Zoro # G4269404
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 5/8 in
- Air Consumption 4.9 scfm
- Base Material 316 Stainless Steel
- Inlet Size M5 x 1/2 in
Product Information
- Brand Exair
- MFR # 1109SS
- Zoro # G4269404
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 5/8 in |
Inlet Size | M5 x 1/2 in |
Diameter | 13/64 in |
Overall Length | 5/8 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 4.9 scfm |
Base Material | 316 Stainless Steel |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Features | High Efficiency, Low Noise |
Application | Industrial Cleaning and Drying |
Max. dBA | 68 |
Number of Pieces | 1 |
Output | 5.0 ozf |
Compatible with Manufacturer Part Number | 1409SS |
OSHA Pressure Compliant | Yes |
Air Flow Pattern | Focused |
Nozzle Tip Material | Stainless Steel |
Compatible with Product Type | Air Guns |
Product Type | Air Gun Nozzle |
Sound Level | 68 dB |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1409SS, Nozzle Tip Material Stainless Steel, Overall Length 5/8 in, Inlet Size M5 x 1/2 in, OSHA Pressure Compliant Yes, Sound Level 68 dB, Output 5.0 ozf, Diameter 13/64 in, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Driver and Flip Socket, Imp, 11-in-1, 2 Pc (85517HD)
- MORSE Straight Flute Hand Tap, Series 2046, Imperial, GroundUNC, 1213, Bottoming Chamfer, 4 Flutes, HS (32640)
- LENOX RECIP BLD 9"" 6T GOLD 5PK (21062-956G)
- PROTO 1 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (J10012L)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- EXAIR Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT (1126)
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1100-PEEK)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- Exair Air Guns & Accessories