Shop All Air Conveyors
Exair
Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm
Mfr # 6063
Zoro # G2816895
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Stainless Steel
- For Hose I.D. 1 1/2 in
- Vacuum ID 1 1/4 in
- Vacuum OD 2 3/4 in
- Vacuum Length 4 3/8 in
Product Information
- Brand Exair
- MFR # 6063
- Zoro # G2816895
- Country of Origin United States
- Category Air Conveyors
Dimensions
Vacuum Length | 4 3/8 in |
Air Inlet Thread Size | 3/8 in |
Inside Dia. | 1-1/4" |
Outside Dia. | 2.75" |
Hose Size | 1-1/2" |
Overall Length | 4.38" |
Details
Item | Vacuum Conveyor |
Vacuum Conveyor Material | Stainless Steel |
For Hose I.D. | 1 1/2 in |
Vacuum ID | 1 1/4 in |
Vacuum OD | 2 3/4 in |
Air Consumption @ 80 psi | 33 scfm |
Vacuum | -36.8 in wc |
Maximum Operating Air Pressure | 250 psi |
Pressure Range | 20 to 250 psi |
Air Inlet | 3/8" NPT |
Temp. Rating | 400 Degrees F |
Air Consumption | 33 scfm |
Material | Stainless Steel |
Minimum Operating Air Pressure | 20 psi |
Air Inlet Thread Type | NPT |
Air Inlet Gender | Female |
Description
Vacuum Conveyor, Stainless Steel, For Hose I.D. 1 1/2 in, Vacuum ID 1 1/4 in, Vacuum OD 2 3/4 in, Vacuum Length 4 3/8 in, Air Inlet Thread Size 3/8 in, Air Consumption @ 80 psi 33 scfm, Vacuum -36.8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (452501)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .75mm (112300750)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 400)
- SITEPRO ALW20 Alum Heavy Duty Wing Screw Tripod (01-ALW20-B)
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm (6080)
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm (6083)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (152200)
- EXAIR Threaded Line Vac- 316 SS, 1-1/4" (141125-316)
- EXAIR Sanitary Flange Line Vac, 2" (161200-316)
- EXAIR Threaded Line Vac, Aluminum, 1/2" (140050)
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm (6062)
- Exair Air Conveyors