Shop All Air Amplifiers
Exair
Air Amplifier, 2 In Inlet, 15.5 CFM
Mfr # 120022
Zoro # G3224505
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output High Efficiency Fixed
- Material Aluminum
- CFM @ 80 PSI 15.5 cfm
- Amplification Ratio 22
- Air Output Volume CFM @ 80 psi 1,023 cfm
Product Information
- Brand Exair
- MFR # 120022
- Zoro # G3224505
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Inside Dia. | 1.64 in |
Overall Length | 4 1/8 in |
Discharge Dia. | 2 in |
Inlet Dia. | 2.0 in |
Overall Height | 3 in |
Overall Width | 3 in |
Inlet Size | 3/8 in |
Mounting Hole Diameter | 1/4 in |
Inlet Diameter | 2 15/16 in |
Flow Pattern Width at 12 Inches | 5 1/8 in |
Flow Pattern Width at 6 Inches | 3 9/16 in |
Throat Diameter | 1 5/8 in |
Flow Pattern Width at 3 Inches | 2 3/4 in |
Flow Pattern Width at 18 Inches | 6 3/4 in |
Description
Air Amplifier, Amplification Ratio 22, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Diameter 2 15/16 in, Discharge Dia. 2 in, Maximum Sound Level 72 dBA, Body Material Aluminum, Air Consumption 15.5 scfm, Air Output Volume @ 80 psi 341 scfm, Output Type High Efficiency Fixed, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 2, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- BONEHAM Diamond Groove Drill Bushing (DG), Wire (DG168.1285)
- WIDIA Spiral Flute Tap, Plug, 3 (16061)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792843)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- Exair Air Amplifiers