Shop All Circular Saw Blades
Exact Pipe Tool
Cermet 140 5-1/2" Blade For Steel, Stainless, Copper & Plastics
Mfr # 7010496
Zoro # G7139457
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5-1/2 in.
- Tool Weight 9 lbs
- Diameter 5-1/2 in.
Product Information
- Brand Exact Pipe Tool
- MFR # 7010496
- Zoro # G7139457
- UPC # 6430042781010
- Country of Origin Finland
- Category Circular Saw Blades
Dimensions
Size | 5-1/2 in. |
Diameter | 5-1/2 in. |
Details
Item | Saw Blades |
Tool Weight | 9 lbs |
Description
These High Quality Cutting Blades Are Made To Cut Through Steel, SS, Coppers & Plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Stainless Steel, Taping Knife, 14" X 3" (3514SD)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293XL)
- DRILL AMERICA 3/4"-14 HSS Plug Hand Tap (DWTST3/4-14P)
- EPPCO ENTERPRISES Tool Drawer Liner 24" x 72" (1862)
- EXACT PIPE TOOL 7010497 Cermet 165 6-1/2" Blade For Stainless Steel, Copper Plastics (7010497)
- DEWALT 14" 100T Aluminum Cutting Saw Blade 1" Arbor (DWA7889)
- DEWALT Precision ground woodworking blade for TrackSaw(TM) System - 48T (DW5258)
- FREUD Panel Sizing for Sliding Table Saws, 300 (LU3D21)
- FREUD Heavy Duty Multi-Purpose Blade, 12 (LU82M012)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106065, 10.0 Dia, 80 Tooth, .625 Arbor [Each] (HSAWBLADE10X80X.625-C1106065)
- MAKITA Micro-Polished Miter Saw Blade 10", 80T (A-93681)
- Exact Pipe Tool Power Saw Blades