Shop All Recycling Bins
Exaco
1 gal Compost Bin, Satin Black/Satin Brass
Mfr # CPBW 01
Zoro # G3471195
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Color Satin Black/Satin Brass
- Total Capacity 1 gal
Product Information
- Brand Exaco
- MFR # CPBW 01
- Zoro # G3471195
- UPC # 177838705084
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 10 in |
Details
Item | Compost Bin |
Color | Satin Black/Satin Brass |
Total Capacity | 1 gal |
Description
2-N-1 Kitchen Bucket One gallon is a perfect size to sit on the kitchen counter. Easy access lid comes with clear rubber ring/seal to limit odors. Turn bucket around and you have a great ice bucket or wine cooler Size: 10" x 7.5" x 10" H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- TENNANT HEPA Motor Intake Filter (9007812)
- WECHEM Foam Glass Cleaner, 19 oz., Aerosol Can, 12 PK (A275)
- TENNANT Squeegee, 3 3/8 in L, Red (9017813)
- EXACO Compost Bin, Green (CPBG 01)
- EXACO Kitchen Scraps Collector for Composting (CPBS 01)
- EXACO 43 gal Compost Bin, Blue/Satin Brass (Mr Spin)
- EXACO Kitchen Scraps Collector for Composting (CPBS 04)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Black, Steel, Plastic, 1 Openings (5UJC7)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078994)
- RUBBERMAID COMMERCIAL 69 gal Recycling Bin, Satin Brass/Satin Brass (2007917)
- Exaco Recycling Bins