Shop All Trash Cans
Ex-Cell Kaiser
RC-KD17-T BLX Kaleidoscope XL Series Black Texture 17 Gallon Rectangular Trash casa
Mfr # 764KD17TBLX
Zoro # G211124035
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ex-Cell Kaiser
- MFR # 764KD17TBLX
- Zoro # G211124035
- Country of Origin United States
- Category Trash Cans
Description
Increase sanitation and make trash disposal a breeze with this Ex-Cell Kaiser RC-KD17-T BLX Kaleidoscope XL Series black texture 17 gallon trash receptacle! With a 17 gallon capacity this receptacle is perfect for indoor use. It can be used with other colors and styles from the Kaleidoscope XL Series sold separately to create a color coordinated waste disposal system. Plus it has a rectangular shape and a wide opening that allows for ample space to discard your items.**This receptacle features a black texture fingerprint-proof powder coated steel construction and a silver lid which allows it to last in your establishment as well as to keep your area appearing clean and tidy. Its white easy-to-read graphic designates its status as a trash receptacle. Plus it includes a removable LLDPE plastic liner with additional lift handles and a bag tie notch for added convenience. Both the plastic liner and steel receptacle are constructed of fire-safe material to uphold the most rigorous safety standards.**Overall Dimensions:*Width: 18 1/4''*Depth: 9 1/2''*Height: 35 1/2''*Capacity: 17 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wet/Dry Vacuum, 1-1/4 in Hose Dia., HEPA 45 CFM (ML0880-20)
- REGISTRY Light duty scour sponge (LDR9200)
- METHOD Sweet Water Scent Antibacterial Foam Hand Soap Refill 28 oz (328111)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 1.1 mil, Gray, 100 PK (H8046SGKX01)
- EX-CELL KAISER Ex-Cell Kaiser RC-1528-3 SS NY 14 gal 3 Stream Recycling Receptacle NYC Compliant with 3 Color Graphics; Stainless Steel (RC-1528-3 SS NY)
- EX-CELL KAISER Ex-Cell WR690 BLACK PERF Landscape Series Receptacles (WR690 BLACK PERF)
- EX-CELL KAISER Ex-Cell SRS1BLK Smokers Oasis Receptacle Round Steel 4.5gal Black (SRS1BLK)
- EX-CELL KAISER Ex-Cell SRS-1 HCPR Smokers Oasis Receptacles (SRS-1 HCPR)
- EX-CELL KAISER Ex-Cell 333-4 SS Stainless Mop & Broom Holder (333-4 SS)
- EX-CELL KAISER Ex-Cell 63 BLX Tabletop Ashtray (63 BLX)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Gray, Steel (641313GY)
- Ex-Cell Kaiser Trash Cans