Shop All Recycling Bins
Ex-Cell Kaiser
NS33-LV R MAL Nature Series Round 33 Gallon Steel Malachite Leaves Recycle Receptacle
Mfr # 764NS33LVRML
Zoro # G911399436
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ex-Cell Kaiser
- MFR # 764NS33LVRML
- Zoro # G911399436
- Country of Origin United States
- Category Recycling Bins
Description
Increase sanitation and bring a unique style to your area with this Ex-Cell Kaiser NS33-LV R MAL Nature Series 33 gallon steel malachite leaves recycle unit! This receptacle is perfect for outdoor use. It features a malachite color with a leaves design to create a unique and attractive look in your establishment. The graphics and letters are laser cut to bring in a modern look and the ability to clearly designate the receptacle's intended use. It can be mounted to the ground or on poles fences and walls using the included mounting kits. This helps minimize potential damage that would come from excessive movement.**This receptacle features a dome top to keep out weather and other outside agents. Its four circular openings are perfect for discarding recyclable items while the 33 gallon capacity is perfect for high volume areas. The lid is also secured to the receptacle with a plastic coated steel security lanyard to help protect against theft and vandalism. Plus it includes an LLDPE plastic liner with openings for lifting to make emptying the receptacle easy and convenient. The liner is color coded with the receptacle to tie together its attractive appearance. Both the plastic liner and steel receptacle are constructed of fire-safe material to uphold the most rigorous safety standards.**Overall Dimensions:*Diameter: 18''*Height: 44''*Capacity: 33 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 32oz, RTU (553)
- EAGLE GROUP Mop Holder, 4-Pole (321561)
- SPILLTECH Absorbent Pad, 31 gal, 15 in x 19 in, Chemical, Hazmat, Yellow, Polypropylene (YPB200S)
- STAR BRITE Star brite 071716 Instant Fresh Toilet Treatment - Lemon Scent, 16 oz (071716)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- EX-CELL KAISER 8 gal Semicircular Waste Receptacle, Blue, Silver (RC-KDHR-T RYX)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- AEROBIN 4 gal Recycling Bin, Satin Black/Satin Alum, Polystyrene (Aerobin 200)
- Ex-Cell Kaiser Recycling Bins