Shop All Recycling Bins
Ex-Cell Kaiser
NS33-LV R BRZX Nature Series Round 33 Gallon Steel Brown Leaves Recycle Receptacle
Mfr # 764NS33LVRBZ
Zoro # G811379354
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ex-Cell Kaiser
- MFR # 764NS33LVRBZ
- Zoro # G811379354
- Country of Origin United States
- Category Recycling Bins
Description
Increase sanitation and bring a unique style to your area with this Ex-Cell Kaiser NS33-LV R BRZX Nature Series 33 gallon steel brown leaves recycle unit! This receptacle is perfect for outdoor use. It features a brown color with a leaves design to create a unique and attractive look in your establishment. The graphics and letters are laser cut to bring in a modern look and the ability to clearly designate the receptacle's intended use. It can be mounted to the ground or on poles fences and walls using the included mounting kits. This helps minimize potential damage that would come from excessive movement.**This receptacle features a dome top to keep out weather and other outside agents. Its four circular openings are perfect for discarding recyclable items while the 33 gallon capacity is perfect for high volume areas. The lid is also secured to the receptacle with a plastic coated steel security lanyard to help protect against theft and vandalism. Plus it includes an LLDPE plastic liner with openings for lifting to make emptying the receptacle easy and convenient. The liner is color coded with the receptacle to tie together its attractive appearance. Both the plastic liner and steel receptacle are constructed of fire-safe material to uphold the most rigorous safety standards.**Overall Dimensions:*Diameter: 18''*Height: 44''*Capacity: 33 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOR Bathroom Tissue, White, 36 PK (SOL26821)
- OSBORN Horsehair Tin Ferrule Acid Brush, 7/16" (0007406100)
- FIBERDUCK Absorbent Roll, HW, Universal, 15" x 150 ft (PRUB1215)
- GUARDAIR Steel Vacuum Hose Coupler, 2" Hose (N671)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- EX-CELL KAISER 8 gal Semicircular Waste Receptacle, Blue, Silver (RC-KDHR-T RYX)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- GLOBAL INDUSTRIAL Rectangle Recycling Station, Blue, Plastic (261937)
- Ex-Cell Kaiser Recycling Bins