Ex-Cell Kaiser RC-KDSQ-R BLX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Black Texture
Mfr # RC-KDSQ-R BLX
Zoro # G703765098
Product Information
- Brand Ex-Cell Kaiser
- MFR # RC-KDSQ-R BLX
- Zoro # G703765098
- UPC # 790406513869
- Country of Origin United States
- Category Recycling Bins
Description
Kaleidoscope Collection Square recycling receptacle with Recyclables decal in Black Texture finish. Just like a real Kaleidoscope, these recyclers offer consumers the ability to establish their Recycling Centers in a varying selection of colors and patterns to meet their needs. As the facility needs change, so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls. ADA Complaint and constructed of fire-safe steel. Easy to remove steel top finished in Silver Star EXL -Coatpowder-coat with 8" square opening for Recyclables. Easy to read, pre-applied White decals on 2 sides of the units to indicate waste stream. Rigid plastic liners with ample 24-gallon capacity. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from mop around ring.
Features- Ability to establish their Recycling Centers in a varying selection of colors
- Fit snugly together or up against corners or walls.
- Easy to read, pre-applied White decals on 2 sides of the units to indicate waste stream
- Color: Black
- Capacity: 24 gal
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Soap Sensor Level Kit (S45-2789)
- FABULOSO All Purpose Cleaner, 1 gal. Jug, Lavender, 4 PK (US05253A)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29385)
- KESSEBOHMER Waste Container Only 36QT Gray (2503947930)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- EX-CELL KAISER 8 gal Semicircular Waste Receptacle, Blue, Silver (RC-KDHR-T RYX)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- SAFCO Mixx Recycling Center, Topper Lid (9449GN)
- Ex-Cell Kaiser Recycling Bins