Ex-Cell Kaiser RC-1528-3 SS NY 14 gal 3 Stream Recycling Receptacle NYC Compliant with 3 Color Graphics; Stainless Steel
Mfr # RC-1528-3 SS NY
Zoro # G203890832
Product Information
- Brand Ex-Cell Kaiser
- MFR # RC-1528-3 SS NY
- Zoro # G203890832
- UPC # 790406514514
- Country of Origin United States
- Category Trash Cans
Description
Smiley 15" x 28" 3-Stream Recycling Receptacle in brushed Stainless Steel with Black Top. ADA Compliant. 100% . Contains over 60% recycled steel, 100% post-consumer recyclable. NYC Recycling compliant flat lid with three separate color coded openings for "Metal/Plastic/Glass", "Trash" and "PAPER" recycling. Brushed Stainless Steel body is fire safe with solid bottom. Top removes from body for easy empty and cleaning, unlike comparable units which require the entire body be lifted for emptying. Includes three individual, rigid plastic liners for a combined 14 gallon capacity. The liner base resin meets UL94 Flammability Standard. Double beaded base provides additional body strength and stylish lines.
Specifications- Color: Stainless Steel
- Capacity: 14 gal
- Material: Stainless Steel
- Dimenson: 15" x 28"
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Mist Nozzle Cleaner 8Oz (10103)
- BRADY Absorbent Boom, 12 gal, 5 in x 18 in, Oil-Based Liquids, White, Polypropylene (SPC518)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N286)
- SORBO Quicksilver Squeegee Channel 5 Inch (S1257)
- EX-CELL KAISER Ex-Cell SRS1BLK Smokers Oasis Receptacle Round Steel 4.5gal Black (SRS1BLK)
- EX-CELL KAISER Ex-Cell 333-4 SS Stainless Mop & Broom Holder (333-4 SS)
- EX-CELL KAISER Ex-Cell 333-6 WHT2 The Clincher Mop & Broom Holder (333-6 WHT2)
- EX-CELL KAISER Ex-Cell WR690 BLACK PERF Landscape Series Receptacles (WR690 BLACK PERF)
- EX-CELL KAISER Ex-Cell Kaiser LLC VCT-33 PERF SS Venue Collection Trash Receptacle (VCT-33 PERF SS)
- EX-CELL KAISER Ex-Cell Kaiser 63-BG BLX Tabletop Ashtray with Stainless Steel Flip Top; Black (63-BG BLX)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Commercial Stationary/Moving Collar - (FG3975L3SBLE)
- Ex-Cell Kaiser Trash Cans