Shop All Mounted Linear Bearings
Ewellix
Tandem Unit with 2 Seals, Self Aligning, Closed, Relubricatable, 50mm I.D.
Mfr # LTCD 50-2LS
Zoro # G808587335
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension H 50 mm
- Dimension A 224 mm
- Dimension L 130 mm
- Dimension F 50 mm
- Dimension H1 99.5 mm
Product Information
- Brand Ewellix
- MFR # LTCD 50-2LS
- Zoro # G808587335
- Country of Origin Germany
- Category Mounted Linear Bearings
Dimensions
Dimension H | 50 mm |
Dimension A | 224 mm |
Dimension L | 130 mm |
Dimension F | 50 mm |
Dimension H1 | 99.5 mm |
Mounting Hole Dia. (mm) | 50 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #206KDD (206KDD)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- TRITAN Riveted Plated, Nickel Plate, Link (41-1NP CL)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (R1), D80R45 (D80R45)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (FNYBUTWN08ALS)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- THOMSON Pillow Block, 0.500 In Bore, 1.500 In L (SPB8OPN)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- HEVI-RAIL Linear Bearing, 57.0 mm W, 88.4 mm H (HVB-058)
- THOMSON Bearings, Polymer, 10 mm ID, 29 mm L (PLM10)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- Ewellix Mounted Linear Bearings