Shop All Linear Slides & Carriages
Ewellix
Slim-Line Carriage, Size 15, Standard Length, Standard Height, Standard Precision, Light Pre-Load
Mfr # LLTHC 15 U T1 P5
Zoro # G708587114
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension T T1 - Light
- Dimension L2 40 mm
- Dimension L1 62 mm
- Dimension C 8400 mm
- Dimension W 15 mm
Product Information
- Brand Ewellix
- MFR # LLTHC 15 U T1 P5
- Zoro # G708587114
- Country of Origin Taiwan, Province of China
- Category Linear Slides & Carriages
Dimensions
Dimension T | T1 - Light |
Dimension L2 | 40 mm |
Dimension L1 | 62 mm |
Dimension C | 8400 mm |
Dimension W | 15 mm |
Size | 15 |
Dimension P | P5 - Standard |
Dimension H | 24 mm |
Dimension W1 | 34 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B39F)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- GATES O-Ring For Flange Fitting, G60898-0016 (G60898-0016)
- MIDWEST FASTENER 7/16" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66622)
- EWELLIX Slim-Line Carriage, Size 25, Short Length, Standard Height, Standard Precision, Light Pre-Load (LLTHC 25 SU T1 P5)
- EWELLIX Slim-Line Carriage, Size 45, Standard Length, Standard Height, Medium Precision, Light Pre-Load (LLTHC 45 U T1 P3)
- EWELLIX Flanged Carriage, Size 15, Standard Length, Standard Height, Standard Precision, Zero Pre-Load (LLTHC 15 A T0 P5)
- EWELLIX Flanged Carriage, Size 25, Standard Length, Standard Height, Standard Precision, Zero Pre-Load (LLTHC 25 A T0 P5)
- EWELLIX Flanged Carriage, Size 20, Standard Length, Standard Height, Standard Precision, Zero Pre-Load (LLTHC 20 A T0 P5)
- EWELLIX Standard Carriage, Size 15, Standard Precision, Light Pre-Load, Sealed (LLSHC 15 TAR T1 P5 ZRC)
- EWELLIX Slim-Line Carriage, Size 25, Standard Length, Standard Height, Standard Precision, Light Pre-Load (LLTHC 25 U T1 P5)
- Ewellix Linear Bearings & Guides