Shop All Mounted Linear Bearings
Ewellix
Linear Bearing Unit with 2 Seals, Self Aligning, Adjustable, Closed, Relubricatable, 30mm I.D.
Mfr # LUCE 30 D-2LS
Zoro # G908585941
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C 68 mm
- Dimension A1 68 mm
- Dimension A 59 mm
- Dimension H 35 mm
- Mounting Hole Dia. (mm) 30 mm
Product Information
- Brand Ewellix
- MFR # LUCE 30 D-2LS
- Zoro # G908585941
- Country of Origin Germany
- Category Mounted Linear Bearings
Dimensions
Dimension C | 68 mm |
Dimension A1 | 68 mm |
Dimension A | 59 mm |
Dimension H | 35 mm |
Mounting Hole Dia. (mm) | 30 mm |
Dimension D | 47 mm |
Dimension H2 | 67 mm |
Dimension F | 30 mm |
Details
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #ER16 (ER16)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/8-B)
- CHICAGO PNEUMATIC Motor Housing Cover (CA145146)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- Ewellix Linear Bearings & Guides