Shop All Ball Bushing Bearings
Ewellix
Linear Ball Bearing with 2 Seals, Self Aligning, Closed, 30mm I.D.
Mfr # LBCD 30 D-2LS
Zoro # G408585915
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard
- Dimension C 68 mm
- Seal 2 Seals
- Shaft Dia. 30 mm
- Dimension D 47 mm
Product Information
- Brand Ewellix
- MFR # LBCD 30 D-2LS
- Zoro # G408585915
- Country of Origin Germany
- Category Ball Bushing Bearings
Dimensions
Dimension C | 68 mm |
Shaft Dia. | 30 mm |
Dimension D | 47 mm |
Dimension F | 30 mm |
Details
Material | Standard |
Seal | 2 Seals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Fan Motor, 1/2 HP, 1140 rpm, 60/50Hz (056T11O11002)
- DODGE TD-TDT-TXT5 INPUT SEAL 245203 (245203)
- BANJO Worm Screw Clamp, Standard Port, 2" (FC200)
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- EWELLIX Linear Ball Bearing with 2 Seals, 50mm I.D. (LBBR 50-2LS)
- EWELLIX Linear Ball Bearing with 2 Seals, Self Aligning, Closed, 25mm I.D. (LBCD 25 D-2LS)
- EWELLIX Linear Ball Bearing with 2 Seals, Self Aligning, Closed, 12mm I.D. (LBCD 12 D-2LS)
- EWELLIX Linear Ball Bearing without Seals, Self Aligning, Closed, 12mm I.D. (LBCD 12 D)
- EWELLIX Linear Ball Bearing with 2 Seals, Closed, 30mm I.D. (LBCR 30 D-2LS)
- EWELLIX Linear Ball Bearing with 1 Seal, 25mm I.D. (LBBR 25-LS)
- THOMSON Super Ball Bushing, Bore Dia 0.250 In (SUPER4)
- Ewellix Linear Bearings & Guides