Shop All Floor Scrubbers
Ewbank
Electra Cordless Lightweight Spray Mop Floor Polisher and Surface Cleaner
Mfr # FP40
Zoro # G411277449
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ewbank
- MFR # FP40
- Zoro # G411277449
- UPC # 5034595104831
- Country of Origin China
- Category Floor Scrubbers
Description
Clean every hard floor around the home with the Ewbank Electra-1. Unlike many other floor polishers, the Electra-1 has a built-in reservoir and electronic spray which can be used with either a detergent to clean the floor, or a water-based polish to bring a floor to a wonderful shine. The Electra-1 removes the hassle of the traditional mop and bucket when cleaning or the need for a separate spray bottle of polish when polishing. Lightweight and cordless, Can be used Handheld or Upright with Stick, easy to move around and no plugs and cords to trip over, plus a working time from a single charge of up to 60 minutes... With pads that rotate up to 150 revolutions per minute, a super strong battery motor and a built-in electronic spray for an easy sparkling clean. The rechargeable washer and polisher comes with 2 pairs of interchangeable re-usable and washable cleaning and polishing pads. Lithium Ion 7.4V, 2000mAh rechargeable battery Low noise level Adjustable handle height from 100 to 124cms Can be used Handheld or Upright with Stick Supplied with Free 150ml Ewbank Floor Polish Supplied with Free 150ml Ewbank Detergent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 45 gal Trash Bags, 48 in x 40 in, Heavy-Duty, 22 microns, Black, 150 PK (Z8048WK R01)
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Spray Bottle (BATH-32PRO)
- 3M Heavy Duty Scouring Pad, PK15 (NIAGARA(TM))
- WEBSTER 45 gal Trash Bags, L, 2 mil (51 Micron), Black, 100 PK (WBIRNW4620)
- EWBANK Complete Floor Cleaner - Multi-Use Floor Polisher and Vacuum (EPV1100)
- EWBANK Floor Polish (FP535)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad (L-15E)
- HUSQVARNA Concrete Grinder (PG280)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- TORNADO Bd 14/4 Bat 24 Volt Brush Micro Scrubber (99414)
- Ewbank Floor Scrubbers