Shop All Security & Flood Lights
Evolve
General Purpose Floodlight, 14,600 lm
Mfr # 93315246
Zoro # G6759367
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole
- Max. Fixture Wattage 96.0
- CRI 70
- Fixture Rated Life 100,000 hr.
- Fixture Voltage 120/277
Product Information
- Brand Evolve
- MFR # 93315246
- Zoro # G6759367
- Country of Origin Multiple
- Category Security & Flood Lights
Dimensions
Fixture Length | 22 in |
Fixture Width | 16 3/8 in |
Fixture Height | 5 1/8 in |
Height | 5 1/8 in |
Width | 16 3/8 in |
Length | 22 in |
Description
Floodlight, Lumens 15,000 lm, Fixture Wattage 96 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x6, LED Replacement For 250W HPS/250 to 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Mount Type Knuckle, Slipfitter, Color Temperature 4000K, Color Rendering Index 70, Height 5 1/8 in, Width 16 3/8 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux Daylight Socket (DAYLIGHT SOCKET VERILUX)
- ILC Replacement for Atlantic Ultraviolet Min-1.5 replacement light bulb lamp (MIN-1.5 ATLANTIC ULTRAVIOLET)
- ILC Replacement For LIGHT BULB LAMP 15S14GRCL8 130V INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EF9U-9)
- ILC Replacement For HIKARI JC 12V 50W GY635 (JC 12V 50W GY6.35)
- EVOLVE General Purpose Floodlight, 9700 lm (93315245)
- EVOLVE General Purpose Floodlight, 14,600 lm (93163117)
- EVOLVE LED Floodlight, 120/277V, 297W, 37700 lm (EFH1010EE66750ADT1DKBZ)
- EVOLVE LED Floodlight, 120/277V, 150W, 18800 lm (EFH1010AA66750ADT1DKBZ)
- BELL + HOWELL Bionic Spotlight Duo Motion-Sensing Solar Powered LED Black Spotlight (7782)
- ILC Replacement For SATCO 65604 (65-604)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 6800L, 52W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-5K)
- Evolve Security & Flood Lights