Shop All LED Outdoor Lighting
Evolve
Area and Roadway Fixture, LED, 25,000 lm
Mfr # EALS030J5SW740NDD1DKBZH
Zoro # G6759613
product price: $1,629.99
/ea
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120/277
- LED Replacement For 1000W MH/HPS
- Lumens 25,000 lm
- Fixture Rated Life 100,000 hr
Product Information
- Brand Evolve
- MFR # EALS030J5SW740NDD1DKBZH
- Zoro # G6759613
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 25 1/2 in |
Fixture Height | 10 in |
Fixture Width | 16 in |
Height | 10 in |
Width | 16 in |
Description
Parking Lot Light Fixture, Mount Type Universal, Lumens 25,000 lm, Fixture Wattage 187 W, Light Distribution Shape Type IV Wide, LED Replacement For 1000W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 10 in, Width 16 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 134.3 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, E26 (LED-8024E345-G7-FW)
- GE LAMPS Fluorescent Lamp, T5, Daylight, 6500K (F54W/T5/865/HO/ECO)
- PRINCETON TEC REMIX LED Headlamp - Multicamo (RMX300-RD-MC)
- PELICAN Yellow No Led 130 lm (3315CC)
- EVOLVE Area and Roadway Fixture, LED, 20,000 lm (EALS030H5SW740NDD1DKBZ)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- DIODE LED 200 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-W016)
- MASTERCHEM INDUSTRIES Masterchem 210702 15.75 in. Brushed Nickel LED Dimmable Ceiling Fixture (210702)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- NATURE SPRING Solar Powered LED String Lights, 100 White Bulbs, Steady or Twinkle Mode for Outdoor (39-feet) (798598ZBJ)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 14397 lm (RSX1 LED P3 40K R5 MVOLT SPA DDBXD)
- Evolve LED Outdoor Lighting