Shop All LED Outdoor Lighting
Evolve
Area and Roadway Fixture, LED, 15,000 lm
Mfr # EALS030F5SW740NDD1DKBZ
Zoro # G6759638
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120/277
- LED Replacement For 1000W MH/HPS
- Lumens 15,000 lm
- Fixture Rated Life 100,000 hr
Product Information
- Brand Evolve
- MFR # EALS030F5SW740NDD1DKBZ
- Zoro # G6759638
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 25 1/2 in |
Fixture Height | 10 in |
Fixture Width | 16 in |
Width | 16 in |
Height | 10 in |
Description
Parking Lot Light Fixture, Mount Type Universal, Lumens 15,000 lm, Fixture Wattage 101 W, Light Distribution Shape Type IV Wide, LED Replacement For 1000W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 10 in, Width 16 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 129.2 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 10999 (10999)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21443-4PK)
- ILC Replacement for Subzero Wlf7006999 replacement light bulb lamp (WLF7006999)
- ILC Replacement for Microlamps F8t5ww replacement light bulb lamp, 2PK (F8T5WW MICROLAMPS)
- EVOLVE Area and Roadway Fixture, LED, 20,000 lm (EALS030H5SW740NDD1DKBZ)
- BAREBONES LIVING Barebones Edison String Light - LED, USB Powered, Portable, Medium Vintage White (LIV-210)
- POINT LIGHTING Elevated Heliport Perimeter Light LED (PEL-57005-1C-G-14-PLS)
- PURE GARDEN Tear Drop LED String Lights, 30 Bulb with 8 Modes, Cool White, 2PK (50-LG1018)
- BRIGHTBOMB 48 ft. Enbrighten LED Cafe Light Set (BR591699)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included, Green Cord (CSTRINGLED18P-G)
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- Evolve LED Outdoor Lighting