Shop All LED Outdoor Lighting
Evolve
Area and Roadway Fixture, LED, 15,000 lm
Mfr # EALS030F4AF740NDD1DKBZ
Zoro # G6759333
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120/277
- LED Replacement For 1000W MH/HPS
- Lumens 15,000 lm
- Fixture Rated Life 100,000 hr
Product Information
- Brand Evolve
- MFR # EALS030F4AF740NDD1DKBZ
- Zoro # G6759333
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 25 1/2 in |
Fixture Height | 10 in |
Fixture Width | 16 in |
Height | 10 in |
Width | 16 in |
Description
Parking Lot Light Fixture, Mount Type Universal, Lumens 15,000 lm, Fixture Wattage 116 W, Light Distribution Shape Type IV Asymmetric Forward, LED Replacement For 1000W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 10 in, Width 16 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 129.2 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- AFX RFKIT32AJ Retrofit LED Kit, White (TPFW70050LWH)
- BEACON Standard Parking Garage Light, 4000K (SRT1-35-4K7-5QW-UNV-GYS)
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- EVOLVE Area and Roadway Fixture, LED, 20,000 lm (EALS030H5SW740NDD1DKBZ)
- TAPCO 3337-00001 Solar Powered LED Strobe Lights, Red Bulb (3337-00001)
- PEAK Peak Headlamp 9007 Hb5 (9007-BPP)
- HAPPYLIGHT 14792GN 150 Watt Bronze Spike A Light Outdoor Floodlight (HA155984)
- L1 LED Post Top Light, Adjustable Watt and Color, 80/100/150W, 137Lm/W, 3/4/5000K, AC120-277V (LOC-PT-MW(60/80/100/150)MCCT30/40/50DLV)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- NUVO LED Horizontal Step-Light - 5W - White Finish - 120V (65-407)
- Evolve LED Outdoor Lighting