Shop All Circular Saw Blades
Evolution
8-1/4" Aluminum Cutting blade, 1" Arbor
Mfr # A210TCT-60CS
Zoro # G205675147
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 2.4mm
- Max. RPM 3900 RPM
- Arbor Size 1 In.
- Material Carbide
- Number of Teeth 60
Product Information
- Brand Evolution
- MFR # A210TCT-60CS
- Zoro # G205675147
- UPC # 849713090966
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 2.4mm |
Arbor Size | 1 In. |
Details
Item | Aluminum Cutting Blade |
Max. RPM | 3900 RPM |
Material | Carbide |
Number of Teeth | 60 |
Description
Evolution's 8-1/4” 60-tooth aluminum cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting aluminum and other non-ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include grating, extrusions, pipe, and tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES .5 X.025 X64.5 Saw Blade (414301)
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. (1LCR2)
- MAKITA 35 lb. 1-1/8" Hex Demolition Hammer (HM1307CB)
- STANLEY Framing Hammer, Graphite, Axe, Milled, 22 Oz (51-021)
- EVOLUTION 9" Aluminum Cutting Blade, 1" Arbor (230BLADEAL)
- EVOLUTION 12" Mild Steel Cutting Blade, 1" Arbor (12BLADEST)
- EVOLUTION 9-Inch Multi Material Blade with 1-Inch Arbor (RAGE230BLADE)
- EVOLUTION 9" Stainless Steel Cutting Blade, 1" Arbor (230BLADESSN)
- EVOLUTION 8" Aluminum Cutting Blade, 20mm Arbor (8BLADEAL)
- EVOLUTION 10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws) (FW255TCT-60)
- KETT TOOL 1-3/4X30 Saw Blades 157-33 (157-33)
- Evolution Circular Saw Blades