Shop All Annular Cutters
Evolution
7pc 1/4" Depth Cutter Set 5/16" To 3/4"
Mfr # EVOMCS-7
Zoro # G505675175
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, and 3/4-Inch Diameter Cutters
Product Information
- Brand Evolution
- MFR # EVOMCS-7
- Zoro # G505675175
- UPC # 849713039781
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Includes | 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, and 3/4-Inch Diameter Cutters |
Description
The Evolution Mini Cutters Set expands on the premium quality of Evolution Cyclone Annular Cutters with a specialty design that delivers maximum performance for use on hand drills. Offering enhanced speed, quality and durability, the Evolution Mini Cutters will out perform any twist drill bit or hole saw. When drilling, each hole is cut cleanly and accurately in a fraction of the time. These cutters are ideal for sheet metal, mild steel, aluminum, plastic, HVAC, light piping, conduit, copper, brass, and stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Black Penta Socket. 3/8" D (BB-526)
- DETECTAPRO Scraper, Stainless Steel, 5-1/2 In L (MDSSRAP)
- SUNEX 3/8" Drive Impact Socket 6 (316M)
- WESTWARD Round File, 6 in., Round, 1/4in Diameter (26KP99)
- EVOLUTION 17/32" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC17/32L)
- EVOLUTION 6pc 2" Depth Annular HSS Mag Drill Cutter Set 9/16" To 1" (A-CC6SET-2)
- EVOLUTION 1" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT100L)
- EVOLUTION 1-9/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC156)
- EVOLUTION 1-1/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC125)
- EVOLUTION 0.5 x 1 in. Cyclone Annular Cutter (510-CC500)
- EUROBOOR TCT Annular Cutter with Universal Shank, 1" x 2" (HMLU.1)
- Evolution Annular Cutters