Shop All Circular Saw Blades
Evolution
6-1/2" Mild Steel Cutting Blade, 5/8" Arbor
Mfr # 6-1/2BLADEST
Zoro # G105675162
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.078 In.
- Arbor Size 5/8 In.
- Max. RPM 9000 RPM
- Number of Teeth 40
- Material Carbide
Product Information
- Brand Evolution
- MFR # 6-1/2BLADEST
- Zoro # G105675162
- UPC # 849713033161
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.078 In. |
Arbor Size | 5/8 In. |
Details
Item | Mild Steel Cutting Blade |
Max. RPM | 9000 RPM |
Number of Teeth | 40 |
Material | Carbide |
Description
Evolution's 6-1/2” 40-tooth mild steel cutting blade uses the highest-grade carbide for increased durability, hardened blade body to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting mild steel and ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, mild steel plate, pipe, and tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Gro, 9"x7" 3/4"R, 7/8"D (CC024)
- FEIN Adapter Weldon 1/4In Hex Slugger Zg (63206154010)
- CMT Upcut Spiral Bit, 1/4" (191.008.11)
- MICRO 100 Grooving Tool (UP-50125-24)
- EVOLUTION 14" Stainless Steel Cutting Blade, 1" Arbor (14BLADESSN)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- EVOLUTION 8" Aluminum Cutting Blade, 20mm Arbor (8BLADEAL)
- EVOLUTION Tct Metal Cutting Blade Mild Steel (EV388448)
- EVOLUTION 10-Inch Multi Material Table Saw, 15 Amp (RAGEBLADE)
- EVOLUTION Circular Saw Blade 1" To 5/8" Arbor Reduction Ring (CSBUSH15/8)
- MILWAUKEE TOOL 14 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4370)
- Evolution Circular Saw Blades