Shop All Annular Cutters
Evolution
3/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included
Mfr # CC750
Zoro # G705675050
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pilot Pin
- Material M2AL Steel
Product Information
- Brand Evolution
- MFR # CC750
- Zoro # G705675050
- UPC # 849713028280
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Includes | Pilot Pin |
Material | M2AL Steel |
Description
Evolution offers a full range of annular cutters, for use with magnetic drills. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.21087X30)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35194 (35194)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (40713)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- EVOLUTION 13/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC812)
- EVOLUTION 17/32" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC17/32L)
- EVOLUTION 1/2" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC500)
- EVOLUTION 6pc 2" Depth Annular HSS Mag Drill Cutter Set 9/16" To 1" (A-CC6SET-2)
- EVOLUTION 1" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT100L)
- EVOLUTION 13/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC812L)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 4" (HMX.1-5/16)
- Evolution Annular Cutters