Shop All Annular Cutters
Evolution
2-1/4" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included
Mfr # CC225L
Zoro # G005675095
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pilot Pin
- Material M2AL Steel
Product Information
- Brand Evolution
- MFR # CC225L
- Zoro # G005675095
- UPC # 849713028983
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Includes | Pilot Pin |
Material | M2AL Steel |
Description
Evolution offers a full range of annular cutters, for use with magnetic drills. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- DRILL AMERICA 5/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST5/16)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- EVOLUTION 3/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC750)
- EVOLUTION 0.5 x 1 in. Cyclone Annular Cutter (510-CC500)
- EVOLUTION 15/16" X Diameter X 6" Depth Annular HSS Cutter, Pilot Pin Included (CC937XLX)
- EVOLUTION 5/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC625)
- EVOLUTION 13/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC812L)
- EVOLUTION 6pc 2" Depth Annular TCT Mag Drill Cutter Set 11/16" To 1" (A-CT6SET-2)
- DRILL AMERICA 3/4" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-121)
- Evolution Annular Cutters