Shop All Annular Cutters
Evolution
12pc 2" Depth Annular HSS Mag Drill Cutter Set 7/16" To 1-1/8"
Mfr # CC12SET-2
Zoro # G405675152
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2AL Steel
- Includes Twelve 2-Inch Cutters with Diameters of 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, 3/4-Inch, 13/16-Inch, 7/8-Inch, 15/16-Inch, 1-Inch, 1-1/16-Inch, and 1-1/8-Inch
Product Information
- Brand Evolution
- MFR # CC12SET-2
- Zoro # G405675152
- UPC # 849713077745
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Material | M2AL Steel |
Includes | Twelve 2-Inch Cutters with Diameters of 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, 3/4-Inch, 13/16-Inch, 7/8-Inch, 15/16-Inch, 1-Inch, 1-1/16-Inch, and 1-1/8-Inch |
Description
Evolution offers a full range of annular cutters, for use with magnetic drills. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X40 Zinc, Black Satin, Comp: Steel (K0116.2081X40)
- AMPCO SAFETY TOOLS Combo Wrench Set, 3/8-7/8 in, 7 Pc (M-41)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Socket (SHD23126)
- UNITED SCIENTIFIC Metal Tweezers (UNTWZR-M)
- EVOLUTION 1-1/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC125)
- EVOLUTION 1" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC100L)
- EVOLUTION 15/16" X Diameter X 6" Depth Annular HSS Cutter, Pilot Pin Included (CC937XLX)
- EVOLUTION 11/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT687L)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT106L)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC106L)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134169102)
- Evolution Annular Cutters