Shop All Circular Saw Blades
Evolution
10" Aluminum Cutting Blade, 1" Arbor
Mfr # 10BLADEAL
Zoro # G605675181
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.094 In.
- Arbor Size 1 In.
- Number of Teeth 80
- Material Carbide
- Max. RPM 5200 RPM
Product Information
- Brand Evolution
- MFR # 10BLADEAL
- Zoro # G605675181
- UPC # 849713053497
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.094 In. |
Arbor Size | 1 In. |
Details
Item | Aluminum Cutting Blade |
Number of Teeth | 80 |
Material | Carbide |
Max. RPM | 5200 RPM |
Description
Evolution's 10” 80-tooth aluminum cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting aluminum and other non-ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include grating, extrusions, pipe, and tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DFS Con-Sert Tool, No. 4 (CST450S)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 35/64 (53135)
- WESTWARD 6-1/8 in. Slip Joint Pliers (1UKJ3)
- BON TOOL Bon 27-119 Handle For Pick And Mattock, Hardwood No.6 Eye (27-119)
- EVOLUTION 10" Multi Material Blade, 1" Arbor (RAGE255BLADE)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- EVOLUTION 9" Stainless Steel Cutting Blade, 1" Arbor (230BLADESSN)
- EVOLUTION 7" Mild Steel Cutting Blade, 20mm Arbor (180BLADEST)
- EVOLUTION Circular Saw Blade 20mm To 5/8" Arbor Reduction Ring (CSBUSH20M5/8)
- EVOLUTION EVO RAGE2 MP 14""BLADE (RAGE355)
- DEWALT 7-1/4" 20T Carbide Pressure Treated/Wet Lumber Circular Saw Blade (DW3174)
- Evolution Power Saw Blades