Shop All Annular Cutters
Evolution
1" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included
Mfr # CT100L
Zoro # G105675186
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Includes Pilot Pin
Product Information
- Brand Evolution
- MFR # CT100L
- Zoro # G105675186
- UPC # 849713029386
- Country of Origin China
- Category Annular Cutters
Details
Item | Carbide Tip Cutter |
Material | Carbide |
Includes | Pilot Pin |
Description
Evolution’s Cyclone premium grade carbide tipped annular cutters are for applications that require drilling in tougher alloys and materials. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-07)
- DIABLO 1/2"x13" Auger Bit (DAG2030)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5542)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (44805)
- EVOLUTION 1-1/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC112)
- EVOLUTION 3/4" Diameter X 1/4" Depth Annular Cutter (EVOMC-3/4)
- EVOLUTION 1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC500L)
- EVOLUTION 7/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC437)
- EVOLUTION 5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC625L)
- EVOLUTION 1-1/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC106)
- HOUGEN 1/2 X 1 in. 12,000-Series Annular Cutter Stack Cut (12116S)
- Evolution Annular Cutters