Shop All Annular Cutters
Evolution
1" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included
Mfr # CC100
Zoro # G505675137
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2AL Steel
- Includes Pilot Pin
Product Information
- Brand Evolution
- MFR # CC100
- Zoro # G505675137
- UPC # 849713028365
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Material | M2AL Steel |
Includes | Pilot Pin |
Description
Evolution offers a full range of annular cutters, for use with magnetic drills. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Step Tool, 6" x 2-1/2" 1/2" R (CF124PF)
- POWERBUILT 1/2" Drive 22Mm 6Pt Deep Socket (640837)
- X1 TOOLS 36 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1036x1)
- STARRETT Steel Straight Edge, 1 Bevel, 48 In (385-48)
- EVOLUTION 9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC562L)
- EVOLUTION 5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC625L)
- EVOLUTION 15/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CT937L)
- EVOLUTION 7pc 1/4" Depth Cutter Set 5/16" To 3/4" (EVOMCS-7)
- EVOLUTION 7/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC437L)
- EVOLUTION 15/16" X Diameter X 6" Depth Annular HSS Cutter, Pilot Pin Included (CC937XLX)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635002)
- Evolution Annular Cutters