Shop All Security Identification Supplies
Evolis
ID Card Printer Ribbon, 5 Panel, 300 DPI
Mfr # R5F008AAA
Zoro # G8398311
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5 Panel
- For Use With Evolis Primacy
- Color YMCKO
- Width (In.) 8 in
- Depth (In.) 6 in
Product Information
- Brand Evolis
- MFR # R5F008AAA
- Zoro # G8398311
- Country of Origin France
- Category Security Identification Supplies
Dimensions
Width (In.) | 8 in |
Depth (In.) | 6 in |
Height (In.) | 2 in |
Details
Item | ID Card Printer Ribbon |
Type | 5 Panel |
For Use With | Evolis Primacy |
Color | YMCKO |
Cards per Roll | 300 |
Print Mode | Color |
Resolution | 300 dpi |
Description
ID Card Printer Ribbon, 5 Panel, Resolution 300 DPI, Cards per Roll 300, Height (In.) 2, Width (In.) 8, Depth (In.) 6, Print Mode Color, Color YMCKO, For Use With Evolis Primacy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Replacement Lamp for Pro G7000 Series Projectors (V13H010L93)
- LENOVO IDEA Lenovo 300 Fhd Webcam (GXC1B34793)
- CREST HEALTHCARE JumboCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (5300G-10)
- EXELL BATTERY IMR 18500 3.7V Li-Ion (LiMN) 1100mAh 15A Rechargeable Battery WITH TABS (EBLI-18500HP11-WT_SOLAR)
- EVOLIS 5 Panel Color Ribbon, 100 Images Per Roll (R3411)
- EVOLIS Magnetic Encoder, 3x3x3 In. (S10108)
- EVOLIS Evolis Card Printer, Single-Sided (ZN1H0000RS)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F002AAA)
- EVOLIS Multi Color Ribbon, 200 Cards Per Roll (R6F003AAA)
- EVOLIS ID Card Printer Ribbon, 300 DPI (RCT023NAA)
- BRADY GRAY BADGE HOLDER (95074)
- Evolis Security Identification Supplies