Shop All EV Charging Stations & Accessories
Evocharge
iEVSE with 22 ft EVOREEL
Mfr # EVC4AB0C2B1A1
Zoro # G907710535
product price: $2,467.68
/ea
Free Shipping & Returns
$2,467.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 24A
- Cable Length 22 ft EvoReel®
- Enclosure Rating NEMA 4
Product Information
- Brand Evocharge
- MFR # EVC4AB0C2B1A1
- Zoro # G907710535
- UPC # 64222047366
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 22 ft EvoReel® |
Height | 12 |
Width | 15 |
Length | 26 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 24A |
Enclosure Rating | NEMA 4 |
Output Power | 5.76 kW |
Includes | All mounting hardware |
Connector Type | SAE J1772 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Weight | 48 |
Level | Level 2 |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA ; EVOREEL: ETL/cETL |
Description
Easily manage your charging stations and network with iEVSE, EvoCharges WiFi electric vehicle EV charging station With true OCPP and WiFi connectivity, you choose the thirdparty network service provider for your EV charging station or connect to your own WiFiwhichever works for yougiving you control and access to charging capabilities The EvoCharge Level 2 commercial EV smart charger can be plugged into a 240v outlet or hardwired by a professional electricianThe EvoReel is the ultimate in cable management EvoReel can be installed on the wall, overhead on the ceiling or on a pedestal, keeping your cord off the ground and out of your way, improving convenience, safety, cleanliness and efficiency within your spaceLEVEL 2 IEVSE CHARGER FEATURESTrue Open Charge Point Protocol OCPP compliant charging station means you can select a nonproprietary network providerWiFienabled EV charging station allows you to connect to the local utility company and network provider to monitor chargingIncludes Local Load Management for managing the electrical load to all receiving EVsUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V required, optional hardwire or NEMA 650 Plug for power supply connectionLED indicator display directly on the EV charging station to view current output and WiFi statusEVOREEL FEATURESMaximum 24A when connected to EvoCharge Charging StationFlexible and convenient mounting options with integrated bracket wall, ceiling or pedestalNEMA 4 rated for indoor and outdoor usecETLus certified for safe operationEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging station, EvoReel, installation instructions, and all brackets, nuts, bolts, screws, anchors needed for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Super Easy Wedge (32923)
- ILC Replacement for Bulbrite 15a15f/12 replacement light bulb lamp (15A15F/12 BULBRITE)
- A & I PRODUCTS CabCAM Cable, Wired CabCAM Camera CASE IH AFS PRO 700 & New HollIntelliview IV Monitors 8.5"x6"x2" (A-CBL700)
- LINCOLN LUBRICATION High-Amp Lithium Ion Battery, 20V (LIN1872)
- EVOCHARGE Cable Retractor (EVC0201)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- Evocharge Automotive Battery Equipment