Shop All EV Charging Stations & Accessories
Evocharge
iEVSE, Dual Port Pedestals with Retractors
Mfr # EVC3AB0B1A1B4
Zoro # G407710554
product price: $4,120.36
/ea
Free Shipping & Returns
$4,120.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 32A
- Cable Length 25 ft
- Enclosure Rating NEMA 4
Product Information
- Brand Evocharge
- MFR # EVC3AB0B1A1B4
- Zoro # G407710554
- UPC # 64222047489
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 25 ft |
Height | 11 |
Width | 15 |
Length | 98 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 32A |
Enclosure Rating | NEMA 4 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Connector Type | SAE J1772 |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA |
Level | Level 2 |
Weight | 79 |
Includes | All mounting hardware |
Output Power | 7.68 kW |
Description
Easily manage your charging stations and network with iEVSE, EvoCharges WiFi electric vehicle EV charging station With true OCPP and WiFi connectivity, you choose the thirdparty network service provider for your EV charging station or connect to your own WiFiwhichever works for yougiving you control and access to charging capabilitiesThe EvoCharge Electric Vehicle EV Cable Retractor keeps your charging cable supported, overhead and out of the way With simple installation options, the EV Cable Retractor uses a springloaded tether to suspend and store the cord Our EV charger pedestals can be installed wherever works best for you Perfect for garages, parking lots, along curbside parking, and moreLEVEL 2 IEVSE CHARGER FEATURESTrue Open Charge Point Protocol OCPP compliant charging station means you can select a nonproprietary network providerWiFienabled EV charging station allows you to connect to the local utility company and network provider to monitor chargingIncludes Local Load Management for managing the electrical load to all receiving EVsUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V hardwire power supply requiredLED indicator display directly on the EV charging station to view current output and WiFi statusRETRACTORSpring cables loaded tether allows convenient storageReduces cable wearEliminates tangledPEDESTALDesigned to allow for cable management mountingAnodized aluminum wont rust and will handle extreme weatherSafely secured into concreteM21Small footprint saves space and keeps walkways clearMount the charger to the height of your choice on the pedestalEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes 2 charging units, 2 retractors, 8foot pedestal, installation instructions, and all brackets, nuts, bolts, screws, anchors needed for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 40BWD06 Wheel Bearing (40BWD06)
- VELVAC Spade 12-10 Vinyl 8-10 Stud 50 Pk (056045-50)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1446)
- A & I PRODUCTS Cross & Bearing Kit 1.5" x1.5" x4" (A-BP41207-A)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE Cable Retractor (EVC0201)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- Evocharge Automotive Battery Equipment