Shop All EV Charging Stations & Accessories
Evocharge
EVSE, Single Port Wall, 25 ft
Mfr # EVC3AA0B2E1A1
Zoro # G307367025
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 32A
- Cable Length 25 ft
- Enclosure Rating NEMA 4
Product Information
- Brand Evocharge
- MFR # EVC3AA0B2E1A1
- Zoro # G307367025
- UPC # 64222042804
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 25 ft |
Height | 11 |
Width | 15 |
Length | 16 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 32A |
Enclosure Rating | NEMA 4 |
Connector Type | SAE J1772 |
Includes | All mounting hardware |
Level | Level 2 |
Weight | 16 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA |
Output Power | 7.68 kW |
Description
EvoCharges standard EVSE Level 2 charger is a simple plugandcharge solution for the basic needs of charging your vehicle at home quickly and safely LEVEL 2 EVSE HOME CHARGER FEATURESSlim, compact modern designSelect either 18 or 25 ft length charging cableCharges up to 8x faster than the standard car chargerUniversal J1772 charger works with all plugin EVs including Tesla with an adapterEasy installation mounting bracketSafety certified as ULcUL listedElectrical 240V required and NEMA 650 Plug for power supply connectionRated for indoor and outdoor useCONFIGURABLE OPTIONSOptional 22 or 30foot charging cable with EvoReelOptional cable management RetractorEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, installation instructions, bracket and all nuts, bolts, screws needed for installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 412601-1 Manual Windshield Wiper (412601-1)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 12", Fuel Treatment (6-012-1-X)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- TRAILFX BED MAT, HD BEDMAT RAM 1500 8' (600N)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE Cable Retractor (EVC0201)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- LECTRON Tesla Charger Wall Mount and Cable Charger Holder, Black (TeslaCharMtBlkUSA)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- LECTRON J1772 to Tesla Charging Adapter, 60 Amp / 250V AC, Black, Only for Tesla Owners (J1772TeslaUSAN)
- Evocharge Automotive Battery Equipment