Shop All EV Charging Stations & Accessories
Evocharge
EVSE No Cable Mgmt Dual Port Pedestal w 18' Cable
Mfr # EVC3AA0A1E1B2
Zoro # G307710555
product price: $1,762.48
/ea
Free Shipping & Returns
$1,762.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 32A
- Cable Length 18 ft
- Enclosure Rating NEMA 4
Product Information
- Brand Evocharge
- MFR # EVC3AA0A1E1B2
- Zoro # G307710555
- UPC # 64222048813
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 18 ft |
Height | 11 |
Width | 15 |
Length | 50 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 32A |
Enclosure Rating | NEMA 4 |
Level | Level 2 |
Output Power | 7.68 kW |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA |
Connector Type | SAE J1772 |
Weight | 46 |
Includes | All mounting hardware |
Description
EvoCharges standard commercial Level 2 EVSE charger offers nonnetworked power for virtually all electric vehicles EV and Plugin Hybrid Electric Vehicles PHEV With a simple interface and no activation requiredOur EV charger pedestals can be installed wherever works best for you Perfect for garages, parking lots, along curbside parking, and moreLEVEL 2 COMMERCIAL EV CHARGERUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V hardwire power supply requiredPEDESTALDesigned to allow for cable management mountingAnodized aluminum wont rust and will handle extreme weatherSafely secured into concreteSmall footprint saves space and keeps walkways clearMount the charger to the height of your choice on the pedestalEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes 2 charging units, 4foot pM33edestal, installation instructions, brackets and all nuts, bolts, screws, anchors needed for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 Gal. Concentrated Car Wash Bottle, Translucent Pink, Liquid (38224)
- VIAIR 14 NPTM to 38 Airline Straight Fitting DOT Approved, 4PK (13868)
- SEACHOICE 3 Strand Twisted Nylon Dock Line - White w/Blue Tracer, 5/8" x 20' (47591)
- FLEETGUARD Ccv Filtration, CV52001 (CV52001)
- EVOCHARGE Cable Retractor (EVC0201)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- Evocharge EV Charging Stations & Accessories