Shop All EV Charging Stations & Accessories
Evocharge
EvoReel 22 ft Cable 20ft interconnect
Mfr # EVC0103
Zoro # G607710545
Free Shipping & Returns
$1,430.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With EvoCharge EV Chargers
- Voltage 208-240
- Amps 24A
- Cable Length 22 ft
- Height 12
Product Information
- Brand Evocharge
- MFR # EVC0103
- Zoro # G607710545
- UPC # 64222048745
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 22 ft |
Height | 12 |
Width | 16 |
Length | 26 |
Details
Item | EvoReel® with Cable |
For Use With | EvoCharge EV Chargers |
Voltage | 208-240 |
Amps | 24A |
Weight | 35 |
Connector Type | SAE J1772 |
Includes | All mounting hardware |
Standards | ETL/cETL |
Level | Level 2 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Output Power | 5.76 kW |
Description
The ultimate in cable management, EvoReel can be installed overhead on the ceiling or on a pedestal, keeping your cord off the ground and out of your way, improving convenience, safety, cleanliness and efficiency within your spaceEVOREEL IS DESIGNED TO WORK WITH EVOCHARGE LEVEL W CHARGING STATIONS ONLYMaximum 24A when connected to EvoCharge Charging Station22ft or 30ft retractable cable length optionsStandard 3 ft interconnection cable, optional 20 ftAdjustable stop point 22ft EvoReel 8ft min length off reel, 30ft EvoReel 16ft min length off reelFlexible and convenient mounting options with integrated bracket wall, ceiling or pedestalNEMA 4 rated for indoor and outdoor usecETLus certified for safe operation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Bilge, 12 Vdc (53S)
- LISLE Automatic Center Punch (30280)
- AUTO VENTSHADE 01-07 SILVERADO/SIERRA EXT CAB 2PC ORIGINAL VENTVISOR-REAR-SMOKE (15749)
- GROTE Clearance/Marker Lamp, Economy Sealed (46083)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE Cable Retractor (EVC0201)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- Evocharge EV Charging Stations & Accessories