Shop All EV Charging Stations & Accessories
Evocharge
Cable Retractor
Mfr # EVC0201
Zoro # G007710541
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Vehicle Charging Stations
- Height 6
- Width 10
- Length 15
- Includes All mounting hardware
Product Information
- Brand Evocharge
- MFR # EVC0201
- Zoro # G007710541
- UPC # 64222046888
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Height | 6 |
Width | 10 |
Length | 15 |
Details
Item | EVCharging Cable Retractor |
For Use With | Electric Vehicle Charging Stations |
Includes | All mounting hardware |
Weight | 9 |
Description
The EvoCharge can be easily installed on the wall or pedestal to keep cords at arms reach and out of the way Compatible with any Level 1 or Level 2 charging station cableThe EvoCharge Electric Vehicle EV keeps your charging cablesupported overhead and out of the way With simple installation options, the EV uses a springloaded tether to suspend and store the cord Whether youre investing in a new system or want a cable management option for an existing charger, the EvoCharge EV will keep your space safe, organized, and cleanSpringloaded tether allows convenient storageReduces cable wearEliminates tangled cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Ford F150 Fender Flares Matte- Pocket Style 04-08 (FDF-F15004V2-PK-MP)
- VELVAC 7-Way Plug Circuit Tester (057118)
- FAG BEARINGS Bearing, 20208T (20208T)
- DB ELECTRICAL Starter For Caterpillar 416 426 428 436 Backhoe W/Perkins; 410-24368 (410-24368)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- Evocharge EV Charging Stations & Accessories