Shop All Computer Power Supplies
Evga Corporation
EVGA 220-GT-0850-Y1 220-Gt-0850-Y1 Supernova 850 GT 850W 80 Plus Gold Fully Modular Power Supply Unit with FDB Fan
Mfr # 220-GT-0850-Y1
Zoro # G403881449
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Evga Corporation
- MFR # 220-GT-0850-Y1
- Zoro # G403881449
- UPC # 843368068080
- Country of Origin China
- Category Computer Power Supplies
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 80 PLUS Gold certified, with 90% (115VAC) / 92% (220VAC~240VAC) efficiency or higher under typical loads
- Fully Modular to reduce clutter and improve airflow
- 100% Japanese Capacitors + OVP, UVP, OCP, OPP, SCP, and Dual OTP Protections
- Fluid Dynamic Bearing Fan and EVGA Auto ECO Mode for ultra-quiet operation and increased lifespan
- Type: ATX12V / EPS12V
- Maximum Power: 850W
- Fans: 1 x 135mm Fluid Dynamic Bearing Fan
- PFC: Active
- Main Connector: 20+4Pin
- +12V Rails: Single
- PCI-Express Connector: 6 x 6+2-Pin
- SATA Power Connector: 9
- Haswell Support: Yes
- Modular: Full Modular
- Efficiency: 90% or higher (under typical load)
- Energy-Efficient: 80 PLUS GOLD Certified
- Input Voltage: 100 - 240 V
- Input Frequency Range: 50/60 Hz
- Input Current: 10 - 5A
- Output: +3.3V at 20A, +5V at 20A, +12V at 70.8A, -12V at 0.3A, +5Vsb at 3A
- MTBF: 100,000 Hours
- Approvals: TUV, CB, CE, FCC, RCM, cTUVus, BSMI, CCC, WEEE, RoHS, Compliance with ErP Lot 3 2014 Requirement
- Size: 3.39" x 5.91" x 5.91"
- Max PSU Length: 150 mm
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Quantum True Wireless Noise Cancelling Gaming Headset, Black (JBLQUANTUMTWSBLKAM)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- SCHOOL SMART Count up/Count Down Timer, Digital, (1) AAA Battery, 3 x 3 x 1 Inches (084280)
- PYLE Tripod Monitor Speaker Stands (PSTND32)
- EVGA CORPORATION Evga 100-BR-0600-K1 600 BR 600W 80 Plus Bronze 12V PCIE 120MM Long Sleeve Bearing (100-BR-0600-K1)
- TARGUS 65W USB C Laptop Charger Black, APA104BT (APA104BT)
- SWE-TECH 3C 5.25-inch Molex Female Power to P4 12V 4-pin CPU Power Adapter Cable, 15in (FWT11W3-24615)
- HONEYWELL NORTH Honeywell Verishield„¢ Multi-Position Ear Muff, Dielectric, 27 dB, Black (1035187-VS)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- VON DUPRIN 4A 16A Inrush Power Supply, RFK Option, W/ Retrofit Kit for PS873 (PS914RFK)
- ADD-ON Lenovo 4X20E50558 Comp 20V Power Adapter (4X20E50558-AA)
- Evga Corporation Computer Power Supplies