Shop All Computer Power Supplies
This Product is Discontinued
Evga
700 GD, 80+ GOLD 700W, Power Supply (Discontinued)
Mfr # 100-GD-0700-V1
Zoro # G5744113
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 5.9"
- Height 3.4"
- Depth 5.5"
- Output Power 700 W
- Product Type Power Supply
Product Information
- Brand Evga
- MFR # 100-GD-0700-V1
- Zoro # G5744113
- UPC # 843368057374
- Country of Origin Switzerland
- Category Computer Power Supplies
Dimensions
Width | 5.9" |
Height | 3.4" |
Depth | 5.5" |
Details
Output Power | 700 W |
Product Type | Power Supply |
Description
700 GD, 80+ GOLD 700W, Power Supply 100-GD-0700-V1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.