Shop All Golf Apparel & Equipment
Everrich Industries
Everrich EVAK-0012 50 mm dia x 900 mm Length Foam Javelin
Mfr # EVAK-0012
Zoro # G704035961
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Everrich Industries
- MFR # EVAK-0012
- Zoro # G704035961
- Country of Origin Taiwan, Province of China
- Category Golf Apparel & Equipment
Description
As one of the major manufactures of Physical Educational Sports Products for more than 20 years in Taiwan, we are very proud of ourselves for our quality products and excellent services which have already won us very good reputation and confidence from our global clients. We are specialized in Plastic Injection, Heat sealing, Stitching & Sewing, Tube bending & welding and Foam Items. And our products include Skipping Ropes, Hurdles, Safety Cones, Bean Bags, Parachutes, Tunnels, Educational Games, Storage Carts and many other items which are good for schools, day care and pets’ market. Serving our customers to their fullest satisfaction is the target that we always do our every effort to achieve. We believe that we will be your reliable, responsible, long-term business partners and both of us will be able to create a more prosperous future together.
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Foam Javelin
- Size: 50 mm x 900 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- FLOWTRON 120W Electric Indoor/Outdoor Diplomat Fly Control Device Insect Killer (FC8800C)
- COLEMAN 18-Quart Party Stacker Cooler, Blue (502710)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- EVERRICH INDUSTRIES Everrich EVC-0049 Giant Tennis Ball - 40 Inch (EVC-0049)
- EVERRICH INDUSTRIES Everrich EVB-0016 12 Inch Plastic Cones - Set of 6 (EVB-0016)
- EVERRICH INDUSTRIES Everrich EVB-0087 Plastic Bucket Stilts (EVB-0087)
- EVERRICH INDUSTRIES Everrich EVM-0011 Foam Juggling Ring - 10 Inch - Set of 6 Colors (EVM-0011)
- EVERRICH INDUSTRIES Everrich EVB-0031 12 Inch Vinyl Cone with Square Base- Pack of 6 (EVB-0031)
- EVERRICH INDUSTRIES Everrich EVM-0006 8.75 Inch Soft and Friendly Flying Disc - Set of 6 Colors (EVM-0006)
- ILC Replacement For Greenworks Battery (2600602)
- Everrich Industries Sporting Goods