Shop All Filtration Systems
Everpure
Water Filtration System, 2.5 gpm, 18" H
Mfr # EV920261
Zoro # G710534830
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Application Coffee Makers, Ice Makers
- Number of Cartridges Required 1
- Includes Installation Manual, Maintenance Manual, Operation Manual
- Micron Rating 5 micron
Product Information
- Brand Everpure
- MFR # EV920261
- Zoro # G710534830
- UPC # 054568600448
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 18 in |
Depth | 5 1/4 in |
Connection Size | 3/8 in |
Width | 8 in |
Details
Item | Water Filtration System |
Flow Rate | 2.5 gpm |
Application | Coffee Makers, Ice Makers |
Number of Cartridges Required | 1 |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Micron Rating | 5 micron |
Service Life | 15,000 gal |
Standards | NSF 42 |
Filter Media | Carbon |
Reduces | Bacteria, Chlorine Taste and Odor, Scale |
Compatible Mfr. Model Number | EV9693-31 |
Includes Valve | Yes |
Minimum Pressure | 10 psi |
Connection Type | NPT |
Maximum Pressure | 125 psi |
Connection Gender | Female |
Minimum Temperature | 35 Degrees F |
Includes Gauge | Yes |
Maximum Temperature | 100 Degrees F |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Scale, Micron Rating 5 micron, Connection Size 3/8 in, Overall Height 18 in, Width 8 in, Service Life 15,000 gal, Includes Valve Yes, Flow Rate 2.5 gpm, Application Coffee Makers, Ice Makers, Compatible Mfr. Model Number EV9693-31, Connection Gender Female, Connection Type NPT, Depth 5 1/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90LS PVC DWV1.5""HX (PVC003040600)
- ZORO SELECT Red Brass Union, FNPT, 1-1/4" Pipe Size (6RDA7)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24vDC (S211GF16T2EG5)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- RHEEM Inlet Water Filter (RTG20164AK)
- Everpure Filtration Systems