Shop All Beverage & Ice Machine Filters
Everpure
Water Filter System, 3/4 In NPT, 15gpm
Mfr # EV943732-75
Zoro # G8691024
product price: $2,144.99
/ea
Free Shipping & Returns
$2,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multiple Equipment and Combination
- For Use With Mfr. No. EV9628-72
- Size 3/4"
- Filter Media Carbon Block
- Housing Material Aluminum
Product Information
- Brand Everpure
- MFR # EV943732-75
- Zoro # G8691024
- UPC # 54568592514
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Size | 3/4" |
Overall Height | 33 1/4 in |
Overall Depth | 18 3/4 in |
Overall Width | 26 in |
Connection Size | 3/4 in |
Height | 33 1/4 in |
Width | 26 in |
Depth | 18 3/4 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/4 in, Overall Height 33 1/4 in, Width 26 in, Service Life 200,000 gal, Includes Valve Yes, Flow Rate 15 gpm, Color Black, Connection Type NPT, Depth 18 3/4 in, Filter Media Carbon Block, Head Material Plastic, Housing Material Aluminum, Includes (4) Filter Cartridges, Housing Frame, Includes Gauge Yes, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS EPDM Foam Tube 3/4" ID x 1.25" OD x 10 ft Long. (ZUSAESR-T-4)
- ELKAY Elkay Tpipe-2.75In (40129C)
- VIEGA Viega ProPress XL coupling No stop, 2-1/2" x 2-1/2" (20743)
- CHERNE Extension Hose 50 ft., Gauge included (274268)
- EVERPURE Filter System, 6.7 gpm (EV943710-75)
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- EVERPURE Ice Machine Prefilter System, 3.34 gpm (EV932422-75)
- EVERPURE Coffee Filter System, 3/8 In FNPT, 0.5 gpm (EV927560-75)
- EVERPURE Ice Machine System, 5 gpm (EV932523-75)
- EVERPURE Filter System, 5 gpm (EV932806-75)
- 3M Scalegard® Pro Hot Beverage Replacement Water Filter Cartridge (P-124B)
- Everpure Beverage & Ice Machine Filters