Shop All Water Filter Cartridges
Everpure
Specialty Filter Cartridge, 600 gpm, 0.5 Micron, 3" O.D., 25 in H
Mfr # EV962713-75
Zoro # G8818363
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cheese Melters, Coffee, Combi Ovens, Expresso Machines, Steamers
- Flow Rate 600 gpm
- For Use With Steam Boilers, Steamers, Warmers
- Height 25 in
- Max. Pressure 100 psi
Product Information
- Brand Everpure
- MFR # EV962713-75
- Zoro # G8818363
- UPC # 54568568571
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 25 in |
Outside Dia. | 3" |
Filter Diameter | 3 in |
Overall Height | 25 in |
Outside Diameter | 3 1/4 in |
Description
Filter Cartridge, Reduces Mineral, Scale, Total Dissolved Solids (TDS), Micron Rating Not Rated, Flow Rate 600 gpm, Outside Diameter 3 1/4 in, Overall Height 25 in, Service Life 24 mo, Filter Media Reverse Osmosis Separation, For Use With Steam Boilers, Steamers, Warmers, Application Cheese Melters, Coffee, Combi Ovens, Expresso Machines, Steamers, Compatible Mfr. Model Number MRS-600 HE II, MRS-600HE, Filter Design Specialty, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51027)
- THRIFCO PLUMBING Moen Posi-Temp Shower Faucet Tear-Drop Knob Handle, Clear Acrylic (4401566)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390000289)
- T&S BRASS Elbow, Nozzle (90 Degree) (000082-40)
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- EVERPURE Quick Connect Filter, 6 gpm, 5-5/32" O.D., 12 1/2 in H (EV979845-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961721-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 3-1/4" O.D., 20 3/4 in H (EV960704-75)
- EVERPURE Quick Connect Filter, 2.5 gpm, 3-1/4" dia. (EV969371)
- EVERPURE Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H (EV979922-75)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000K-12p-3721)
- Everpure Water Filter Cartridges